Shower Strainer in Polished Nickel
Shower Strainer in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 2-7/8" center to center screw holes
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Brand Model Compatibility:
- Proflo PF42945, PF42946, PF42943, and PF42944 Drains
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 3-5/8 in
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- WaterSense Labeled:
- No