Showerhead in Oil Rubbed Bronze

Part #SHXC568007NNORB  |  Item #7872456  |  Manufacturer Part #SHXC568007NNORB

Color/Finish:
Oil Rubbed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

ASME Specifications: ASME A112.18.1

CEC Compliant: For Sale in CA

CSA Certified: [CSA B125.1, CSA B125.1]

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Faucet Part Type: Spray Head

Flow Rate: 1.8 gpm

Lead Law Compliant: Yes

WaterSense Labeled: No