Sidesplash in Caribou White
Sidesplash in Caribou White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sidesplash is finished on front, top and both edges and can be installed on either the right or left side.
- Stone is pre-sealed and polished to a smooth gloss.
- Overall dimensions: 21" W x 4" H.
- Each sidesplash is carved from a single piece of stone and will feature natural variations.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Caribou White Quartz
- GSA Approved:
- No
- Height:
- 3 cm
- IAPMO Listed -:
- No
- Length:
- 20 in
- Material:
- Quartz
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Product Type:
- Sidesplash
- UL Listed:
- No
- Width:
- 20-13/16 in