Sidesplash in Riverside Grey
Sidesplash in Riverside Grey
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Riverside Grey
- GSA Approved:
- No
- Height:
- 4 in
- IAPMO Listed -:
- No
- Material:
- Quartz
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Sidesplash
- Thickness:
- 3 cm
- UL Listed:
- No
- Vanity Top Shape:
- Rectangle
- Width:
- 20-13/16 in