Signature Hardware
Siewart 2-1/8 in. Tapered Brushed Stainless Steel Shower Drain
Part #SH398120 | Item #7631582 | Manufacturer Part #398120
Product Details
- Shower floor drain.
- Fits 2" drain opening.
- 40" measures: 40" L x 3-3/8" W.
- Tapered bottom outlet and removable grate.
- To use with rubber membrane, you must use the PVC Drain Flange Coupling.
- Drain hole measures 2" diameter.
- Product is made of 304 stainless steel.
Documents
Specifications
Adjustable: No
Collection: Siewart
Construction: Membrane
Drain Diameter: 2-1/8 in
Drain Grate Material: Stainless Steel
Drain Grate Material Type: 304
Drain Installation Type: Through Floor
Drain Opening: 2 in
Fits Pipe Size: 2-1/8 in
Grate Color Finish: Brushed Stainless Steel
Grate Color Finish Category: Stainless Steel/Nickel Tones
Grate Shape: Linear
Grate Style: Full
Height: 3 in
Installation Type: Floor Mount
Length: 40 in
Origin: Global
Trap Primer Connection: No
Width: 3-3/8 in