49 x 34-1/2 in. Freestanding Bathtub End Drain in Brushed Stainless Steel
Silhouette 49 x 34-1/2 in. Freestanding Bathtub End Drain in Brushed Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tub is handmade and therefore unique. Expect slight variations in finish and dimensions (+/- 1").
- Overall Tub Size (Length x Width): 49 in x 34-1/2 in
- Made of 16-gauge stainless steel.
- To keep the tub in premium condition, it is recommended to not use anything abrasive for bathing or cleaning, including products like Epsom salts, bristle brushes, and harsh soaps.
- A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
- Insulation option: increases heat retention and prevents condensation due to water and air temperature fluctuations.
- Drain outlet is located on the end of the tub and can be configured to face left or right depending on your installation requirements
- Overflow drain option includes a Standard overflow which remains open to allow water into the drain.
- Japanese Soaking
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1-2018
- Application:
- Residential
- Basin Depth:
- 29-3/4 in
- Basin Length:
- 29-3/4 in
- Basin Width:
- 28 in
- Bathtub Shape:
- Specialty
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2-2018
- Capacity:
- 132 gal
- Clawfoot Included:
- No
- Collection:
- Silhouette
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 29-3/4 in
- Drain Included:
- No
- Drain Location:
- End
- Faucet Included:
- No
- Floor to Overflow Height:
- 27 in
- GSA Approved:
- No
- Gauge (metal):
- 16 ga
- Height:
- 34-1/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Length:
- 49 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Length:
- 49 in
- Overall Width:
- 34-1/2 in
- Overflow Included:
- No
- Size:
- 49 in
- Soaking Depth:
- 27 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 268 lb
- Width:
- 34-1/2 in