42-3/4 x 42-3/4 in. Freestanding Bathtub Center Drain in Brushed Stainless Steel

You last purchased this on
 
Signature Hardware

Simone 42-3/4 x 42-3/4 in. Freestanding Bathtub Center Drain in Brushed Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Simone 42-3/4 x 42-3/4 in. Freestanding Bathtub Center Drain in Brushed Stainless Steel

  • Fast #
  • Part #SH282265
  • Item #7614804
  • Manufacturer Part #SH282265
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Textured slip-resistant bottom.
  • Integral tile flange and skirt.
  • All dimensions (± 1/2").
  • Pre-leveled base.
  • Requires Certification

Specifications

ASME:
ASME A112.19.1-2018
Application:
Residential
Basin Depth:
30 in
Basin Length:
35-1/4 in
Basin Width:
35-1/4 in
Bathtub Shape:
Round
Bathtub Type:
Soaker
CSA Certified:
CSA B45.2-2018
Capacity:
130 gal
Clawfoot Included:
No
Collection:
Simone
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Depth:
30 in
Drain Included:
No
Drain Location:
Center
Faucet Included:
No
Height:
34-1/4 in
Installation Type:
Freestanding
Length:
42-3/4 in
Material:
Stainless Steel
Size:
42-3/4 in x 42-3/4 in x 34-1/4 in
WaterSense Labeled:
No
Weight:
200 lb