42-3/4 x 42-3/4 in. Freestanding Bathtub Center Drain in Polished Stainless Steel
Simone 42-3/4 x 42-3/4 in. Freestanding Bathtub Center Drain in Polished Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Formed of two 3.8mm acrylic sheets, the air between acting as thermal insulator.
- Trim kit includes: Pop-Up Drain with matching drain cover and overflow plate in your choice of color.
- 70" Dimensions: 70-1/4" L x 29-1/2" W (front to back) x 22-5/8" H (± 1/2"). Water capacity with integral overflow: 45 gallons. Weight uncrated/crated: 98/208 lbs.
Specifications
- ASME:
- ASME A112.19.1-2018
- Application:
- Residential
- Basin Depth:
- 30 in
- Basin Length:
- 35-1/4 in
- Basin Width:
- 35-1/4 in
- Bathtub Shape:
- Round
- Bathtub Type:
- Soaker
- CSA Certified:
- CSA B45.2-2018
- Capacity:
- 130 gal
- Clawfoot Included:
- No
- Collection:
- Simone
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- Depth:
- 30 in
- Drain Included:
- No
- Drain Location:
- Center
- Faucet Included:
- No
- Height:
- 34-1/4 in
- Installation Type:
- Freestanding
- Length:
- 42-3/4 in
- Material:
- Stainless Steel
- Size:
- 42-3/4 in x 42-3/4 in x 34-1/4 in
- WaterSense Labeled:
- No
- Weight:
- 200 lb