Signature Hardware

Single Function Body Spray in Chrome

Part #SH329640  |  Manufacturer Part #SH329640

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Measures overall: 2-1/8" diameter x 2-1/4" W (front to back).
  • Spray area measures: 1-1/4" diameter.
  • Easy-to-clean silicone nozzles.
  • Metal ball joint allows for swivel function.
  • Wall mount.
  • 1/2" NPT male thread inlet.
  • Made of solid brass.
  • Sold individually.

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Connection: MIPS

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

GSA Approved: No

IAPMO Listed: No

Length: 2-1/8 in

NSF Certified: No

Number Of Jets: 1

Shape: Round

Showerhead Function: Single

Trim Only: Yes

UL Listed: No

WaterSense Labeled: No

Width: 2-1/4 in