Single Function Body Spray in Polished Brass
Single Function Body Spray in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spray area measures: 1-1/4" diameter.
- Easy-to-clean silicone nozzles.
- Measures overall: 2-1/8" diameter x 2-1/4" W (front to back).
- Sold individually.
- 1/2" NPT male thread inlet.
- Made of solid brass.
- Wall mount.
- Metal ball joint allows for swivel function.
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Faucet Connection:
- MIPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 2-1/8 in
- NSF Certified:
- No
- Number of Jets:
- 1
- Shape:
- Round
- Showerhead Function:
- Single
- Trim Only:
- Yes
- UL Listed:
- No
- Width:
- 2-1/4 in