Sink or Lavatory 1/2 x 3/8 in. Supply Kit in Matte Black

Part #SH231MB  |  Item #7848386  |  Manufacturer Part #445929

$ 89.00 EACH

Color/Finish:
Matte Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61-2017, ANSI 372-2016]

Color Finish: Matte Black

Color Finish Category: Blacks

End Connection 1: OD Tube

End Connection 2: OD Tube

End Connections: OD Tube

Fitting Size 1: 5/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 5/8 in x 3/8 in

Handle Type: Knob

Lead Law Compliant: Yes

MA Approved: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: [NSF 372-2016, NSF 61-2017]

Rigid: No

Type: Supply Kit

WaterSense Labeled: No

Water Supply Connector Type: Sink

Weight: 1