Sitka 60 x 30 in. Alcove Soaker Bathtub with Left Drain in White

Part #SHSKS6030LWH  |  Item #7033352  |  Manufacturer Part #447039

$ 709.00 EACH

Drain Location

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Signature Hardware Sitka 60 x 30 in. Alcove Soaker Bathtub with Left Drain in White / $709.00

Product Details

  • Tub is constructed from premium quality acrylic ensuring a lifetime of beauty and durability
  • Designed to be installed into an existing alcove; integrated tile flanges make the tub compatible with any type/material of shower walls
  • Overall Tub Size (Length x Width): 60 in x 30 in
  • Soaking Depth: 15-3/4 in (as measured to the overflow outlet or tub rim)
  • Drain is located on left hand side of bathtub once installed
  • A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.7-2012

Above Floor Rough: Yes

Application: Residential

Basin Length: 44-7/8 in

Basin Shape: Rectangle

Basin Width: 20-1/4 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.10-12, CSA B45.5, CSA C22.2 No. 218.2

Capacity: 42 gal

Collection: Sitka

Color Finish: White

Color Finish Category: Whites

Drain Included: No

Drain Location: Left

Faucet Included: No

GSA Approved: No

Height: 21-1/4 in

IAPMO Listed: No

Installation Type: 3 Wall Alcove

Length: 60 in

Material: Acrylic

NSF Certified: No

Number of Occupants: 1

Origin: Global

Overall Height: 21-1/4 in

Overall Length: 60 in

Overall Width: 30 in

Overflow Included Yes or No: Yes

Overflow Type: Round

Size: 60 in x 30 in

Soaking Depth: 15-3/4 in

UL Listed: UL 1795

WaterSense Labeled: No

Weight: 69

Width: 30 in

cUPC Certified: No