60 x 30 in. Combo Alcove Bathtub with Left Hand Drain in Biscuit
Sitka 60 x 30 in. Combo Alcove Bathtub with Left Hand Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed to be installed into an existing alcove; integrated tile flanges make the tub compatible with any type/material of shower walls
- Overall Tub Size (Length x Width): 60 in x 36 in
- Tub is constructed from premium quality acrylic ensuring a lifetime of beauty and durability
- Combination tubs bring together Air and Whirlpool functionality into a single bathtub; powerful whirlpool jets provide a deep massage to common problem areas while the air jets produce thousands of microbubbles enveloping your entire body
- Drain is located on left hand side of bathtub once installed
- Soaking Depth: 15-3/4 in (as measured to the overflow outlet or tub rim)
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 9, 9.5
- ANSI:
- ANSI Z124.1 1995
- ASME:
- ASME A112.19.1-2018
- Above Floor Rough:
- No
- Basin Length:
- 45-1/8 in
- Basin Width:
- 28-7/8 in
- Bathtub Type:
- Combo
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2-2018
- Capacity:
- 93 gal
- Collection:
- Sitka
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Included:
- No
- Drain Location:
- Left
- Floor to Overflow Height:
- 15-3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Jets:
- 8
- Overall Height:
- 20-3/4 in
- Overall Length:
- 60 in
- Overall Width:
- 30 in
- UL Listed:
- UL 1975
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 600 W
- Weight:
- 152 lb
- cUPC Certified:
- No