Signature Hardware

Sitka 60 x 32 in. Air Bath Alcove Bathtub Right Drain in Biscuit

Part #MIRSKA6032RBS

Drain Location

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Textured slip-resistant bottom
  • Intuitive electronic control pad
  • Powerful whirlpool pump with variable flow device
  • Pre-wired for simple plug in installation
  • Integral tile flange and skirt; tub has no access panel
  • Preprogrammed variable massage cycles for air massage
  • Variable-speed blower with graduated power settings for air massage
  • Blower with 20 minute purge cycle to dry air channel
  • UL 1795
  • Operating capacity: 53 gal

Specifications

ADA Compliant: No

AMP: 20

ANSI Specifications: ANSI Z124.1 1995

ASME Specifications: ASME A112, ASME A112.19.7M 1995

Above Floor Rough: No

Application: Residential

Basin Length: 44-9/10 in

Basin Shape: Rectangle

Basin Width: 22-3/10 in

Bathtub Shape: Rectangle

Bathtub Type: Air Bath

CARB OTC LEED Compliant: No

CUPC Certified:

Capacity: 53 gal

Collection: Sitka

Color Finish: Biscuit

Color Finish Category: Neutrals

Control Type: Electronic

Drain Included: Yes

Drain Location: Right

GSA Approved: No

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Material: Acrylic

NSF Certified: No

Number Of Jets: 56

Number of Occupants: 1

Overall Height: 20-3/4 in

Overall Length: 60 in

Overall Width: 32 in

Overflow Type: Round

Pump Location: Left

Size: 60 in x 32 in

Soaking Depth: 15-3/4 in

UL Listed: Yes

Volts: 120V

Weight: 55