60 x 32 in. Soaker Alcove Bathtub with Right Drain in Biscuit

You last purchased this on
 
Signature Hardware

Sitka 60 x 32 in. Soaker Alcove Bathtub with Right Drain in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Sitka 60 x 32 in. Soaker Alcove Bathtub with Right Drain in Biscuit

  • Fast #
  • Part #SHSKS6032RBS
  • Item #7033316
  • Manufacturer Part #447052
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed to be installed into an existing alcove; integrated tile flanges make the tub compatible with any type/material of shower walls
  • Overall Tub Size (Length x Width): 60 in x 32 in
  • Tub is constructed from premium quality acrylic ensuring a lifetime of beauty and durability
  • A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
  • Drain is located on right hand side of bathtub once installed
  • Soaking Depth: 15-3/4 in (as measured to the overflow outlet or tub rim)
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.7-2012
Above Floor Rough:
No
Application:
Residential
Basin Length:
44-7/8 in
Basin Shape:
Rectangle
Basin Width:
22-1/4 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.10-12, CSA B45.5, CSA C22.2 No. 218.2
Capacity:
53 gal
Collection:
Sitka
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Included:
Yes
Drain Location:
Right
Faucet Included:
No
Floor to Overflow Height:
15-3/4 in
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
3 Wall Alcove
Length:
60 in
Material:
Acrylic
NSF Certified:
No
Number of Occupants:
1
Origin:
Global
Overall Height:
20-3/4 in
Overall Length:
60 in
Overall Width:
32 in
Overflow Included:
Yes
Overflow Type:
Round
Size:
60 in x 32 in
Soaking Depth:
15-3/4 in
UL Listed:
No
WaterSense Labeled:
No
Weight:
84 lb
Width:
32 in
cUPC Certified:
No