Signature Hardware

Sitka 60 x 32 in. Soaker Drop-In Bathtub End Drain in Biscuit

Part #SHSKS6032BS  |  Manufacturer Part #SHSKS6032BS

Color/Finish:
Biscuit

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 61" Dimensions: 61" L x 29" W (front to back) x 32" H (± 1/2"). Water capacity to tub top: 47 gallons. Weight uncrated/crated: 85/310 lbs.
  • Formed of two acrylic sheets, partially filled with fiberglass and resin for added durability.

Specifications

Application: Residential

Basin Length: 45-1/2 in

Basin Shape: Rectangle

Basin Width: 23-1/4 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CSA Certified: CSA B45.5

Capacity: 62 gal

Collection: Sitka

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Included: No

Drain Location: End

Faucet Included: No

Floor to Overflow Height: 15-3/4 in

Height: 19-1/2 in

Installation Type: Drop-in

Length: 60 in

Material: Acrylic

NSF Certified: No

Origin: Global

Overall Height: 19-1/2 in

Overall Length: 60 in

Overall Width: 32 in

Overflow Type: Round

Pipe Tubing Size: 1-1/2 in

Size: 66 in x 32 in x 19-1/2 in

Soaking Depth: 15-3/4 in

Weight: 59

Width: 32 in

cUPC Certified: Yes