60 x 36 in. Whirlpool Drop-In Bathtub Right Drain in White
Sitka 60 x 36 in. Whirlpool Drop-In Bathtub Right Drain in White
Package Quantity Info:
EA: 1 PT: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed to be installed into an existing alcove; integrated tile flanges make the tub compatible with any type/material of shower walls
- Overall Tub Size (Length x Width): 60 in x 36 in
- Tub is constructed from premium quality acrylic ensuring a lifetime of beauty and durability
- Whirlpool baths feature powerful jets, strategically placed around the tub, to provide a deep massage to tired and sore muscles
- Drain is located on right hand side of bathtub once installed
- Soaking Depth: 15-3/4 in (as measured to the overflow outlet or tub rim)
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- ANSI:
- ANSI Z124.1 1995
- ASME:
- ASME A112
- Application:
- Residential
- Basin Length:
- 45-1/8 in
- Basin Shape:
- Rectangle
- Basin Width:
- 28-7/8 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5-17
- Capacity:
- 60 gal
- Collection:
- Sitka
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Right
- Floor to Overflow Height:
- 15-3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 23 in
- Overall Length:
- 60 in
- Overall Width:
- 36 in
- Overflow Type:
- Round
- Size:
- 60 in x 36 in
- Soaking Depth:
- 19-1/4 in
- UL Listed:
- UL 1975
- Volts:
- 120V
- WaterSense Labeled:
- No
- Weight:
- 131 lb
- cUPC Certified:
- No