Signature Hardware

Sitka 72 x 36 in. Combo Drop-In Bathtub with End Drain in White

Part #SHSKT7236WH  |  Manufacturer Part #SHSKT7236WH

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Textured slip-resistant bottom
  • Eight high-flow, adjustable jets
  • Intuitive electronic control pad
  • Powerful whirlpool pump with variable flow device
  • Pre-wired for simple plug in installation
  • Preprogrammed variable massage cycles for air massage
  • Variable-speed blower with graduated power settings for air massage
  • Blower with 20 minute purge cycle to dry air channel
  • Safety suction

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.1-95

ASME Specifications: ASME A112

Bathtub Shape: Rectangle

Bathtub Type: Combo

Capacity: 90 gal

Collection: Sitka

Color Finish: White

Color Finish Category: Whites

Drain Location: End

Height: 23 in

Horsepower: 1-3/4 hp

IAPMO Listed: Yes

Installation Type: Drop-in

Material: Acrylic

Number Of Jets: 8

Overall Length: 72 in

Overall Width: 36 in

Size: 72 in x 36 in

UL Listed: Yes