Signature Hardware

Sitka 72 x 36 in. Whirlpool Drop-In Bathtub End Drain in White

Part #SHSKW7236WH  |  Manufacturer Part #SHSKW7236WH

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Trim kit includes: Pop-Up Drain, matching drain cover, decorative tailpiece, and overflow plate.

Specifications

Application: Residential

Basin Length: 53-3/4 in

Basin Shape: Rectangle

Basin Width: 26-3/4 in

Bathtub Shape: Rectangle

Bathtub Type: Whirlpool

CSA Certified: [CSA B45.10, CSA C22.2 No. 218.22]

Capacity: 90 gal

Collection: Sitka

Color Finish: White

Color Finish Category: Whites

Drain Included: No

Drain Location: End

Faucet Included: No

Floor to Overflow Height: 19-1/4 in

GSA Approved: No

Height: 23 in

Horsepower: 1-3/4 hp

Installation Type: Drop-in

Length: 72 in

Material: Acrylic

NSF Certified: No

Number Of Jets: 8

Number of Occupants: 2

Origin: Global

Overall Height: 23 in

Overall Length: 72 in

Overall Width: 36 in

Overflow Type: Round

Pipe Tubing Size: 1-1/2 in

Pump Location: Right

Size: 72 in x 36 in x 23 in

Soaking Depth: 19-1/4 in

Weight: 136

Width: 36 in

cUPC Certified: Yes