1.28 gpf Elongated One Piece Toilet in White
Sitka 1.28 gpf Elongated One Piece Toilet in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Toilet with a standard seat meets ADA requirements when installed according to ADA guidelines.
- Bidet seat: 21" L x 15" W x 5" H.
- Skirted bowl with concealed trapway.
- Seat installs easily with quick-release system.
- Features Nozzle Clean mode for cleaning.
- Soft-closing seat and lid.
- Includes a remote control for one-handed operation.
- Features warm water, seat warmer, spray massage, warm drying, smart night light, and auto-cleaning modes.
- Power cord length: 49"
Specifications
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Sitka
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Green Product:
- Yes, WaterSense
- Handle Type:
- Button
- Height:
- 27-3/4 in
- Length:
- 14-1/2 in
- Material:
- Vitreous China
- Toilet Bowl Height:
- 16-3/8 in
- Toilet Bowl Length:
- 13-3/4 in
- Toilet Bowl Width:
- 11 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Toilet Type:
- One Piece
- Trip Lever Location:
- Top
- Type:
- SHK450177
- WaterSense Labeled:
- Yes
- Width:
- 28-1/4 in