Signature Hardware Sitka Drop-In Bathtub in Biscuit

MIRSKA6636BS

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Textured slip-resistant bottom
  • Intuitive electronic control pad
  • Powerful whirlpool pump with variable flow device
  • Pre-wired for simple plug in installation
  • Preprogrammed variable massage cycles for air massage
  • Variable-speed blower with graduated power settings for air massage
  • Blower with 20 minute purge cycle to dry air channel
  • UL 1795
  • Operating capacity: 68 gal

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1-95
Bathtub Shape
Rectangle
Capacity
75 gal
Collection
Sitka
Drain Location
End
Height
23 in
IAPMO Listed
Yes
Installation Type
Drop-in
Number Of Jets
56
Overall Width
36 in
UL Listed
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday