60 x 32 in. Whirlpool Drop-In Bathtub with End Drain in Biscuit
Sitka 60 x 32 in. Whirlpool Drop-In Bathtub with End Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eight high-flow, adjustable jets
- Intuitive electronic control pad
- Textured slip-resistant bottom
- Operating capacity: 53 gal
- Safety suction
- UL 1795
- Pre-wired for simple plug in installation
- Powerful whirlpool pump with variable flow device
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1-95
- ASME:
- ASME A112
- Bathtub Shape:
- Rectangle
- Capacity:
- 62 gal
- Collection:
- Sitka
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- End
- Height:
- 19-1/2 in
- Horsepower:
- 1-3/4 hp
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Jets:
- 8
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- Size:
- 60 in x 32 in
- UL Listed:
- Yes