Signature Hardware

Skeffington 3-3/8 in. Iron Door Knocker in Black Powder Coat

Part #SH357931  |  Manufacturer Part #SH357931

Color/Finish:
Black Powder Coat

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Skeffington

Color Finish: Black Powder Coat

Color Finish Category: Blacks

Depth: 1-7/8 in

Door Hardware Type: Door Knocker

Height: 8-1/8 in

Installation Type: Door Mount

Material: Iron

Size: 3-3/8 in x 8-1/8 in

Width: 3-3/8 in