3-3/8 in. Iron Door Knocker in Rust
Skeffington 3-3/8 in. Iron Door Knocker in Rust
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Skeffington
- Color Finish Category:
- Browns
- Color Finish Name:
- Rust
- Depth:
- 1-7/8 in
- Door Hardware Type:
- Door Knocker
- Height:
- 8-1/8 in
- Installation Type:
- Door Mount
- Material:
- Iron
- Size:
- 3-3/8 in x 8-1/8 in
- Width:
- 3-3/8 in