Small Solid Brass Rim Lock Latch Set with Right Hand Knob in Striped Brown with Polished Brass

Part #SH262695  |  Item #7694011  |  Manufacturer Part #262695

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of solid brass.
  • Includes two knobs, rim latch, catch plate and knob escutcheon.
  • This rim latch is fully reversible.
  • Overall dimensions: 2-3/8" L x 3/4" W (front to back) x 2-1/8" H.
  • Keeper measures 7/8" L x 3/4" W (front to back) x 2-1/8" H.
  • 1-5/8" latch backset.
  • Right handing.
  • 2-1/4" diameter door knobs with one 1-7/8" diameter escutcheon.
  • Spindle is 4-1/2" in length with 16 threads per inch.
  • Installation hardware included.

Documents

Specifications

ADA Compliant: No

Application: Residential

Color Finish: [Polished Brass, Striped Brown]

Color Finish Category: Brass Tones

Diameter: 2-1/4 in

Door Hardware Type: [Latch, Knob]

Handle Material: Porcelain

Hardware Included: Yes

Height: 2-1/8 in

Length: 2-3/8 in

Lock Type: Rim Lock

MA Approved: No

Material: Solid Brass

Size: 1-5/8 in

Smart Home Enabled: No

Style: Mission

UL Listed: No

WaterSense Labeled: No

Width: 3/4 in