Soap Basket in Chrome
Soap Basket in Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Shower basket with swinging soap tray.
- Soap tray rotates easily to drop soap bar into your hand.
- Two piece clamp connects directly to 3/8" ID (5/8" OD) riser pipe without having to disconnect any pipes.
- Order more than one to store additional items while showering.
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Height:
- 2-1/4 in
- Installation Type:
- Riser Mount
- Length:
- 7-3/8 in
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Soap Basket
- WaterSense Labeled:
- No
- Width:
- 6-1/4 in