Signature Hardware

Solid Brass Hinge Pin Doorstop in Matte Black

Part #SIG257080  |  Manufacturer Part #909846

Color/Finish:
Matte Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: [Walls, Doors]

Color Finish: Matte Black

Length: 2-1/2 in

Material: Solid Brass

Outside Diameter: 1/2 in

UL Listed: No