68-5/8 x 29-5/8 in. Freestanding Bathtub Center Drain in White with Oil Rubbed Bronze Trim

You last purchased this on
 
Signature Hardware

Sophia 68-5/8 x 29-5/8 in. Freestanding Bathtub Center Drain in White with Oil Rubbed Bronze Trim

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Sophia 68-5/8 x 29-5/8 in. Freestanding Bathtub Center Drain in White with Oil Rubbed Bronze Trim

  • Fast #
  • Part #SH442057
  • Item #7801303
  • Manufacturer Part #442057
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White/Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Freestanding bathtubs add a layer of elegance and luxury to any bathroom space and is specifically designed to optimize the soaking/bathing experience
  • Overall Tub Size (Length x Width): 68-5/8 in x 29-5/8 in
  • Tub is constructed from premium quality acrylic ensuring a lifetime of beauty and durability
  • A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
  • Drain is located in center of bathtub
  • Soaking Depth: 15 in (as measured to the overflow outlet or tub rim)
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Length:
45-11/16 in
Basin Width:
16-9/16 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5-17
Capacity:
60 gal
Clawfoot Included:
No
Collection:
Sophia
Color Finish Category:
Whites
Color Finish Name:
White/Oil Rubbed Bronze
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
Floor to Overflow Height:
14-9/16 in
GSA Approved:
No
IAPMO Listed -:
Yes
Installation Type:
Freestanding
Material:
Plastic
Material Type:
Acrylic
NSF Certified:
No
Number of Occupants:
1
Origin:
Global
Overall Height:
25 in
Overall Length:
68-5/8 in
Overall Width:
29-5/8 in
Overflow Included:
Yes
Overflow Type:
Linear
Size:
68-5/8 in x 29-5/8 in
Soaking Depth:
15 in
UL Listed:
No
WaterSense Labeled:
No
Weight:
129 lb