Souza 63-1/2 x 31-5/8 in. Freestanding Bathtub End Drain in White with Nickel Tones Trim

Part #SH446353  |  Item #8339967  |  Manufacturer Part #446353

$ 1,349.00 EACH

Color Finish Category:
Nickel Tones

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 66" Dimensions: 66" L x 31" W x 24-3/8" H (± 1/2"). Interior 46" L x 17" W. Water capacity: 47 gallons. Weight uncrated/crated: 300/410 lbs.

Documents

Specifications

Application: Residential

Basin Length: 41 in

Basin Width: 20 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CSA Certified: Yes

Capacity: 51 gal

Collection: Souza

Color Finish: White

Color Finish Category: Nickel Tones

Drain Included: Yes

Drain Location: End

Faucet Included: No

Floor to Overflow Height: 14-1/2 in

Height: 28 in

Installation Type: Freestanding

Length: 63-1/2 in

Material: Acrylic

Number of Occupants: 1

Overall Height: 28 in

Overall Length: 63-1/2 in

Overall Width: 31-5/8 in

Overflow Included Yes or No: Yes

Size: 63-1/2 in x 31-5/8 in x 28 in

Soaking Depth: 14-1/2 in

Weight: 107

Width: 31-5/8 in