13-3/4 in. Hand Forged Iron Door Pull in Black Powder Coat
Spade 13-3/4 in. Hand Forged Iron Door Pull in Black Powder Coat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1-3/4" projection from mount.
- Includes mounting screws.
- Overall dimensions: 3-1/4" W x 13-3/4" H.
Specifications
- Application:
- Residential
- Collection:
- Spade
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Depth:
- 1-3/4 in
- Hardware Type:
- Pull
- Length:
- 13-3/4 in
- Material:
- Hand Forged Iron
- Number of Handles:
- Single Handle
- Product Type:
- Door Pull
- Size:
- 3-1/4 in x 13-3/4 in x 1-3/4 in
- Width:
- 3-1/4 in