13-3/4 in. Hand Forged Iron Door Pull in Rust

You last purchased this on
 
Signature Hardware

Spade 13-3/4 in. Hand Forged Iron Door Pull in Rust

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Spade 13-3/4 in. Hand Forged Iron Door Pull in Rust

  • Fast #
  • Part #SH248640
  • Item #7747695
  • Manufacturer Part #SH248640
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Rust Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1-3/4" projection from mount.
  • Includes mounting screws.
  • Overall dimensions: 3-1/4" W x 13-3/4" H.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Spade
Color Finish Category:
Browns
Color Finish Name:
Rust
Depth:
1-3/4 in
Hardware Type:
Pull
Length:
13-3/4 in
Material:
Hand Forged Iron
Number of Handles:
Single Handle
Product Type:
Door Pull
Size:
3-1/4 in x 13-3/4 in x 1-3/4 in
Width:
3-1/4 in