8-1/4 in. Iron Door Pull in Black Powder Coat
Spade 8-1/4 in. Iron Door Pull in Black Powder Coat
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes mounting screws.
- 1-3/4" projection from mount.
Specifications
- Application:
- Residential
- Collection:
- Spade
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Length:
- 8-1/4 in
- MA Approved -:
- No
- Material:
- Iron
- Product Type:
- Door Pull
- Projection:
- 1-3/4 in
- Size:
- 1-3/4 in x 8-1/4 in x 1-3/4 in
- WaterSense Labeled:
- No