Spade 8-1/4 in. Iron Door Pull in Rust

Part #SH248713  |  Item #7741884  |  Manufacturer Part #SH248713

Color/Finish:
Rust

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1-3/4" projection from mount.
  • Includes mounting screws.

Specifications

Application: Residential

Collection: Spade

Color Finish: Rust

Color Finish Category: Browns

Depth: 1-3/4 in

Hardware Type: Pull

Length: 8-1/4 in

Material: Iron

Product Type: Pull

Size: 1-3/4 in x 8-1/4 in x 1-3/4 in

Type: Door Pull

Width: 1-3/4 in