8 in. Brass Door Pull in Oil Rubbed Bronze
Spade 8 in. Brass Door Pull in Oil Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes fastening hardware.
- 1-1/2" projection from mount.
Specifications
- Application:
- Residential
- Collection:
- Spade
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Length:
- 8 in
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Door Pull
- Size:
- 1-1/2 in x 8 in x 1-1/2 in
- WaterSense Labeled:
- No