Signature Hardware

Spade 8 in. Brass Door Pull in Polished Brass

Part #SH325480  |  Item #7742621  |  Manufacturer Part #SH325480

Color/Finish:
Polished Brass

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1-1/2" projection from mount.
  • Includes fastening hardware.

Specifications

Application: Residential

Collection: Spade

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Depth: 1-1/2 in

Hardware Type: Pull

Length: 8 in

Material: Brass

Product Type: Pull

Size: 1-1/2 in x 8 in x 1-1/2 in

Type: Door Pull

Width: 1-1/2 in