Square Closed Towel Ring in Bronze Patina
Classique Square Closed Towel Ring in Bronze Patina
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Square ring measures 6-5/8" L x 6-5/8" H.
- Decorative base plate measures 1-3/8" W x 2-3/8" H.
- All other finishes are distressed living finishes over solid bronze.
- Concealed mounting screws.
- Includes fastening hardware.
- Backplate can be mounted vertically or horizontally.
- 3-1/8" extension from wall.
Documents
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-3/8 in
- Base Plate Width:
- 1-3/8 in
- Collection:
- Classique
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze Patina
- Depth:
- 3-1/8 in
- Hardware Included:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 6-5/8 in
- MA Approved -:
- No
- Material:
- Bronze
- Ring Type:
- Closed
- Shape:
- Square
- WaterSense Labeled:
- No