Square Closed Towel Ring in Distressed Antique Pewter

Part #SH282060  |  Item #7694116  |  Manufacturer Part #282060

$ 49.00 EACH

Color/Finish:
Distressed Antique Pewter

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • All other finishes are distressed living finishes over solid bronze.
  • Square ring measures 6-5/8" L x 6-5/8" H.
  • Decorative base plate measures 1-3/8" W x 2-3/8" H.
  • 3-1/8" extension from wall.
  • Backplate can be mounted vertically or horizontally.
  • Concealed mounting screws.
  • Includes fastening hardware.

Specifications

Application: Residential

Base Plate Height: 2-3/8 in

Base Plate Width: 1-3/8 in

Color Finish: Distressed Antique Pewter

Color Finish Category: Pewter Tones

Depth: 3-1/8 in

Hardware Included: Yes

Installation Type: Wall Mount

Length: 6-5/8 in

MA Approved: No

Material: Bronze

Ring Type: Closed

Shape: Square

WaterSense Labeled: No