2 in. Brass Door Knocker in Antique Brass

You last purchased this on
 
Signature Hardware

Squirrel 2 in. Brass Door Knocker in Antique Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Squirrel 2 in. Brass Door Knocker in Antique Brass

  • Fast #
  • Part #SH266292
  • Item #7614338
  • Manufacturer Part #266292
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Brass Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Mounting hardware included.
  • Mounts from inside on 3-1/8" centers.
  • Requires Certification

Specifications

Collection:
Squirrel
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Depth:
3 in
Door Hardware Type:
Door Knocker
Height:
6-1/2 in
Installation Type:
Door Mount
MA Approved -:
No
Material:
Brass
Size:
2 in x 6-1/2 in
WaterSense Labeled:
No
Weight:
2.1 lb
Width:
2 in