Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

You last purchased this on
 
Signature Hardware

St. Augustine Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #SHWSCSA800BN
  • Item #5164953
  • Manufacturer Part #447905
4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

St. Augustine Two Handle Widespread Bathroom Sink Faucet in Brushed Nickel

This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Delicate, traditional embellishments accent the St. Augustine Widespread Faucet to form a classic look
  • Constructed of high-quality materials, this fixture is solid brass and boast a smooth, tarnish-resistant finish
  • Modern design
  • WaterSense Certified
  • Lead-Free
  • ADA compliant
  • Comes with a matching pop-up drain for your sink
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372, ANSI 61-2018, ANSI 372-2016
ASME:
ASME A112.18.1-2018
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.1-18
Collection:
St. Augustine
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
7-9/16 in
Faucet Material:
Brass
Faucet Mount:
Top Mount
Faucet Type:
Widespread
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.2 gpm
Green Product:
Yes, WaterSense
Handle Length (in):
3-1/2 in
Handle Type:
Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
14-5/8 in
MA Approved -:
Yes
Maximum Deck Thickness:
1-7/8 in
NSF:
NSF 61, NSF 372-2016, NSF 61-2018
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Product Type:
Bathroom Faucet
Spout Height:
4-13/16 in
Spout Reach:
6 in
Spout Swivel:
No
Spout Type:
Non-Diverter
Trim Only:
No
WaterSense Labeled:
Yes
Weight:
8.69 lb
Width:
8-7/16 in