St. Augustine Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

Part #SHWSCSA800CP  |  Item #5164961  |  Manufacturer Part #447906

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Design: Modern
  • Drain is only compatible with sinks that have an overflow
  • WaterSense Certified
  • WaterSense Certified
  • Lead-Free

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 61, ANSI 372, ANSI 61-2018, ANSI 372-2016]

ASME Specifications: ASME A112.18.1-2018

Application: Residential

CEC Compliant: For Sale in CA

CSA Certified: [CSA B125.1, CSA B125.1-18]

Center Size: 8 in

Collection: St. Augustine

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Drain Included: Yes

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 7-7/16 in

Faucet Material: Brass

Faucet Mount: Top Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

Green: [Yes, WaterSense]

Handle Length in : 4-13/16 in

Handle Type: Lever

Height: 7-9/16 in

Lead Law Compliant: Yes

Length: 14-5/8 in

MA Approved: Yes

Maximum Deck Thickness: 1-7/8 in

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372-2016, NSF 61-2018]

Number of Handles: Two Handle

Number of Holes: 2 Hole

Origin: Global

Product Type: Bathroom Faucet

Spout Height: 4-13/16 in

Spout Reach: 6 in

Spout Swivel: No

Spout Type: Non-Diverter

Trim Only: No

WaterSense Labeled: Yes

Weight: 8.69

Width: 8-7/16 in