3-Hole Roman Tub Faucet Trim with Double-Handle in Brushed Nickel
St. Martin 3-Hole Roman Tub Faucet Trim with Double-Handle in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
- Operated with ceramic disc valve cartridges, guaranteeing a drip free performance and unparalleled reliability
- Filler is designed to be mounted directly onto the tub deck or surround; this is a nice option for a classic aesthetic and can act as a space saver compared to freestanding models
- Rough-in valve not included; purchase coordinating valve separately
- Installs into 3 faucet holes with a center-to-center range of 8" - 16"
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CSA Certified:
- CSA B125.1-18
- Collection:
- St. Martin
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Center Size:
- 8 in - 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 9-1/2 in
- Length:
- 15-3/8 in
- MA Approved -:
- Yes
- Number of Handles:
- Two Handle
- Number of Pieces:
- 3 Piece
- Product Type:
- Tub Faucet
- Spout Height:
- 6-1/4 in
- Spout Reach:
- 8-1/8 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 10-1/8 in