4-Hole Roman Tub Faucet Trim with Double-Handle in Polished Chrome

You last purchased this on
 
Signature Hardware

St. Martin 4-Hole Roman Tub Faucet Trim with Double-Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

St. Martin 4-Hole Roman Tub Faucet Trim with Double-Handle in Polished Chrome

  • Fast #
  • Part #SHSM4RTGCP
  • Item #7536497
  • Manufacturer Part #448532
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
  • Operated with ceramic disc valve cartridges, guaranteeing a drip free performance and unparalleled reliability
  • Filler is designed to be mounted directly onto the tub deck or surround; this is a nice option for a classic aesthetic and can act as a space saver compared to freestanding models
  • Features an integrated hand shower; helpful for rinsing off after a bath or cleaning the tub
  • Rough-in valve not included; purchase coordinating valve separately
  • Rough-in valve needed for installation sold separately.
  • Installs into 4 faucet holes with a center-to-center range of 8" - 16"
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1-2018
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Collection:
St. Martin
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
8 in - 16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.8 gpm
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
9-1/2 in
Hose Length:
61 in
Length:
21 in
MA Approved -:
Yes
Number of Handles:
Two Handle
Number of Pieces:
4 Piece
Product Type:
Tub Faucet
Spout Height:
6-1/4 in
Spout Reach:
8-1/8 in
Spout Type:
Fixed
Trim Only:
Yes
WaterSense Labeled:
Yes
Width:
10-1/8 in