Signature Hardware

St. Martin Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Part #SHSM9005CP  |  Manufacturer Part #SHSM9005CP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Metal lever handle
  • Factory installed backflow prevention check valve
  • Optional Rough-in Valve: Available Single-Function Diverter Valve Cartridge restricts water flow to one outlet at a time Brass valve body

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.150

Application: Residential

CARB OTC LEED Compliant: No

CUPC Certified:

Cartridge Type: Ceramic Disc

Collection: St. Martin

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: NPT

End Connection 2: NPT

End Connection 3: NPT

End Connections: NPT

Escutcheon Height: 4-3/8 in

Escutcheon Width: 4-3/8 in

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: Diverter

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 4-3/8 in

IAPMO Listed: Yes

Installation Type: Wall Mount

MA Approved: Yes

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Origin: Global

Product Type: Diverter

Shape: Round

Spray Type: Full

Style: Traditional

Trim Only: Yes

Type: Diverter

UL Listed: No

Valve Size: 1/2 in

Valve Trim Type: Transfer & Diverter

Valve Type: Tub & Shower Transfer Valve

WaterSense Labeled: No

Width: 4-3/8 in