St. Martin Two Handle Roman Tub Faucet in Oil Rubbed Bronze

Part #SHSM3RTNORB  |  Item #7872450  |  Manufacturer Part #448525

Color/Finish:
Oil Rubbed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 3-hole installation.
  • Rough-in valve needed for installation is sold separately.

Specifications

ASME Specifications: ASME A112.18.1-2018

Application: Residential

CSA Certified: CSA B125.1-18

Center Size: 8 in - 16 in

Collection: St. Martin

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Handle Material: Metal

Handle Type: Lever

Height: 9-1/2 in

Length: 15-3/8 in

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 6-1/4 in

Spout Reach: 8-1/8 in

Spout Type: Fixed

Width: 10-1/8 in