Standard 10 in. Brass Shower Arm in Oil Rubbed Bronze

Part #SH233580  |  Item #7747473  |  Manufacturer Part #233580

$ 36.95 EACH

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Shower arm only.
  • Includes matching flange.

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: CSA B125.1

Collection: Standard

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

End Connection 1: MIPS

End Connection 2: MIPS

End Connections: MIPS

Faucet Connection Size: 1/2 in

Faucet Part Type: Shower Arm

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Height: 2-1/2 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 10 in

Material: Brass

NSF Certified: No

Origin: Global

Shower Arm Reach: 10 in

Trim Only: No

UL Listed: No

WaterSense Labeled: No