Signature Hardware

Standard Brass Shower Arm and Flange in Polished Chrome

Part #SH231888  |  Manufacturer Part #SH231888

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Shower arm only.
  • Includes matching flange.

Documents

Specifications

ADA Compliant: No

Application: Residential

Collection: Standard

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: Male IPS

Faucet Connection Size: 1/2 in

Faucet Part Type: Shower Arm and Flange

GSA Approved: No

Height: 2-1/2 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 8 in

Material: Brass

NSF Certified: No

Origin: Global

Product Type: Shower Arm

Shower Arm Reach: 8 in

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 4