Brass Slide Bolt in Oil Rubbed Bronze
Standard Brass Slide Bolt in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes fastening hardware.
- Overall dimensions: 5-1/2" L x 1-3/8" H and projects 1-1/2".
Documents
Specifications
- Application:
- Residential
- Collection:
- Standard
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 1-1/2 in
- Door Hardware Type:
- Door Bolt
- Height:
- 1-3/8 in
- Installation Type:
- Door Mount
- Length:
- 5-1/2 in
- Lock Type:
- Sliding Bolt
- MA Approved -:
- No
- Material:
- Brass
- Size:
- 5-1/2 in x 1-3/8 in x 1-1/2 in
- WaterSense Labeled:
- No