Signature Hardware
Steyn Pull Down Kitchen Faucet in Matte Black
Part #SH443131 | Item #7919764 | Manufacturer Part #SH443131
Product Details
Specifications
ASME Specifications: A112.18.1
Application: Residential
CEC Compliant: For Sale in CA
CSA Certified: B125.1
Collection: Steyn
Color Finish: Matte Black
Color Finish Category: Blacks
Faucet Connection: IPS
Faucet Connection Size: 1/2 in
Faucet Height: 20-1/4 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Valve Type: Ceramic Disc
Flow Rate: 1.75 gpm
Handle Type: Lever
Kitchen Faucet Type: [Pull Down, Single Handle]
Lead Law Compliant: Yes
Length: 4-3/4 in
Maximum Deck Thickness: 2-1/2 in
NSF Certified: Yes
NSF Specifications: NSF 61
Number of Handles: Single Handle
Number of Holes: 1 Hole
Side Spray: No
Spout Height: 4-3/4 in
Spout Reach: 8 in
Spout Type: [High Arc, Pull Down]
Style: Modern
Width: 10-1/4 in