Stone Integral Bathroom Sink in Carrara Marble with Oil Rubbed Bronze Stand

Part #SH302046  |  Item #7633575  |  Manufacturer Part #302046

Color/Finish:
Carrara Marble/Oil Rubbed Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes brass stand with stone trough sink.
  • Faucet deck is 4-1/2" W.
  • Each top is carved from a single piece of stone and features natural variations.
  • To clean, add a few drops of mild cleanser, rinse with water and wipe dry.
  • Seal stone with StoneTech sealer before use for maximum performance.
  • Carrara marble is sourced from Italy.

Specifications

ASME Specifications: ASME A112.19.2-2018

Application: Residential

Basin Depth: 2-1/2 in

Center Size: 4 in

Collection: Stone

Color Finish: Carrara Marble/Oil Rubbed Bronze

Color Finish Category: Whites

Drain Opening: 1-1/2 in

Number Of Bowls: 1

Number of Holes: 2 Hole

Overall Sink Size: 48 in x 22 in x 36-3/4 in

Pedestal Only - FEI: No

Product Type: Bathroom Sink

Shape: Rectangular

Sink Bowl Size: 47 in x 16-1/2 in

Sink Installation Type: Integral

Sink Material: Marble

Sink Size Range: Greater than 35 in

Vessel Only - FEI: No

WaterSense Labeled: No