Integral Bathroom Sink in Carrara Marble with Polished Brass Stand
Stone Integral Bathroom Sink in Carrara Marble with Polished Brass Stand
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Faucet deck is 4-1/2" W.
- Each top is carved from a single piece of stone and features natural variations.
- Includes brass stand with stone trough sink.
- Carrara marble is sourced from Italy.
- Seal stone with StoneTech sealer before use for maximum performance.
- To clean, add a few drops of mild cleanser, rinse with water and wipe dry.
Specifications
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- Basin Depth:
- 2-1/2 in
- Collection:
- Stone
- Color Finish Category:
- Whites
- Color Finish Name:
- Carrara Marble/Polished Brass
- Drain Opening:
- 1-1/2 in
- Faucet Center Size:
- 4 in
- Number of Bowls:
- 1
- Number of Holes:
- 2 Hole
- Pedestal Only:
- No
- Product Type:
- Bathroom Sink
- Shape:
- Rectangular
- Sink Bowl Size:
- 47 in x 16-1/2 in
- Sink Installation Type:
- Integral
- Sink Material:
- Marble
- Sink Size Range:
- Greater than 36 in
- Sink Size, Overall:
- 48 in x 22 in x 36-3/4 in
- Vessel Only:
- No
- WaterSense Labeled:
- No